Beli lampu sorot portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOTAL Rechargeable LED Flood Lightatribut:
- Voltage (V): DC 12
- Power (W): 20
- Capacity (lumens): 1400
- Color Temperature (Kelvin): 6400
- Refill Time (hour): 4-5
- Battery: 7.4V/2200mAH Lithium
- Insulation class: IP44
- Operating Time (hour): 2.5
- KOBE Rechargeable COB LED Portable WorklightDeskripsi:KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.atribut:
- Voltage (V): 12
- Overall Width (mm): 145
- Overall Depth (mm): 165
- Ingress Protection Rating (IP Rating): IP65
- Bulb Type: LED
- Light Type: Floodlight
- Beam Angle (°): 120
- Body Material: Aluminium Die-cast Alloy
- Includes: Car Adaptor
- Lumens (lm): 700
- Maximum Wattage (W): 100
- Number of Bulbs: 1
- Overall Height (mm): 250
- Power Source: Rechargeable Battery
- Sensor Type: No Sensor
- KOBE RED LINE COB LED Single Head Work LightDeskripsi:120° beam angle, Lifespan of 30.000 hours, 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 2 - Maximum Wattage 20W.atribut:
- Tripod Hight Adjustment Range: 0.83 to 1.83m
- Power Source: Mains
- Bulb Type: COB LED
- Number of Pieces: 2
- Overall Height: 83mm
- Head Type: Single
- Cable Length: 1.5m
- Case Material: Aluminium Die-cast Alloy
- IP Rating: IP65
- Includes: Single Light Unit, Telescopic Folding Tripod
- Light Type: Single Head Worklight
- Maximum Wattage (W): 20W
- Overall Depth: 67mm
- Overall Width: 67mm
- Product Number: KSW020
- Voltage: 240V
- KOBE RED LINE COB LED Twin Head Work LightDeskripsi:120 degrees beam angle. Lifespan of 30.000 hours. 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 3 - Maximum Wattage 20W.atribut:
- Tripod Hight Adjustment Range: 0.83 to 1.83m
- Power Source: Mains
- Bulb Type: COB LED
- Number of Pieces: 3
- Overall Height: 88mm
- Head Type: Twin
- Cable Length: 1.5m
- Case Material: Aluminium Die-cast Alloy
- IP Rating: IP65
- Includes: Telescopic Folding Tripod, Two Light units
- Light Type: Twin Head Worklight
- Maximum Wattage (W): 20W
- Overall Depth: 83mm
- Overall Width: 83mm
- Product Number: KTW020
- Voltage: 240V
- KRISBOW Tripod untuk Lampu Sorot LEDatribut:
- Dimensions Unit (cm): 89x66x66
- WOKIN Li-ion Led Flood LightDeskripsi:- CE approval- output:5V 1A, USB power port for charging portable electronic devices- Compact design- Swiveling Stand- 180° folding for multi-angle lighting- Tool Only; Battery and Charger not included- Up to 4 hours of continuous illumination with a 4.0Ah 20V battery(629040) on High mode- Up to 14 hours of continuous illumination with a 4.0Ah 20V battery(629040) on low mode- Tool Only; Battery and Charger not included- Packing: color boxatribut:
- Battery Pack Voltage (V): 20
- LED Power (W): 20
- Lumens (lm): 2500 (high)/1600 (medium)/1000 (low)
- Number of Leds: 84
- Output (V/A): 5/1, USB power port for charging portable electronic devices
- KRISBOW Lampu Proyek dengan BohlamDeskripsi:Working Lamp Bulb Orange 60W 230VAC adalah lampu yang digunakan untuk menerangi area gelap pada lingkungan kerja. Keunggulan lampu ini adalah kepraktisan dalam penggunaannya dimana sumbernya berupa listrik AC dan dapat digantung sehingga tidak mudah terkena tangan atau benda kerja saat digunakan. Cahaya lampu yang dihasilkan juga sangat terang sehingga mampu menyinari area yang cukup luas. Lampu kerja ini mempunyai dimensi 29 x 10 x 12 cm dengan braket warna orange. Lampu kerja sering digunakan di industri, pabrik, atau bengkel.atribut:
- Power (W): 60
- HOLZ Flood LightDeskripsi:Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
- In-Lite Lampu Sorot INF027atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Philips SmartBright LED FloodlightDeskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- E-lite Lampu Sorot IP66atribut:
- Power (W): 500
- Philips SmartBright Floodlight G2Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- MIDEA LED Flood Lightatribut:
- IP Rating: IP66
- MASKO LED Kap Lampu Sorotatribut:
- Index Protection: IP65
- KRISBOW Lampu Sorot LED 6500Katribut:
- Color: Black
- Power (W): 50
- Hannochs LED Floodlight Billboard LampDeskripsi:Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etcatribut:
- Voltage (V): 100-240
- Product Technology: LED
- Beam Angle (°): 120
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 15000
Daftar Harga lampu sorot portable Terbaru March 2026
| TOTAL Rechargeable LED Flood Light | Rp1.299.900 |
| KOBE Rechargeable COB LED Portable Worklight | Rp2.399.900 |
| KOBE RED LINE COB LED Single Head Work Light | Rp1.499.900 |
| KOBE RED LINE COB LED Twin Head Work Light | Rp3.999.900 |
| KRISBOW Tripod untuk Lampu Sorot LED | Rp299.900 |
| WOKIN Li-ion Led Flood Light | Rp599.900 |
| KRISBOW Lampu Proyek dengan Bohlam | Rp109.900 |
| HOLZ Flood Light | Rp199.900 |
| In-Lite Lampu Sorot INF027 | Rp129.900 |
| GL General Lighting LED Floodlight (Lampu Sorot) | Rp98.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































/P102121979-1.jpg)
/0cP101000012-28.jpg)

/bdP110142409-1.jpg)